Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill File, American, 12in.L, Natural

  • Mfr # 73150500

  • Zoro # G0062548


product price: $19.59
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Smooth/Single
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73150500
Zoro #
G0062548
UPC #
72660600168
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
7/32 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 3/16 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Smooth/Single
Pattern
American
Application
General Purpose
Edges
Single Cut
Handle Design
None
Profile Name
Flat
Finish
Natural
Teeth per Inch
41
Features
Excellent for a Wide Range of Applications Such as Sharpening, Draw Filing, Lathe Work and General Shop Use
Insulated
No
File Coarseness
Smooth Cut
File Type
Machinists File
Face Cut Style
Single-Cut
File Style
American Pattern File
Number of Cut Edges
4
File Body Finish
Natural
Taper
Taper Towards Point
Container Type
Box
Includes Handle
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Rigidity
Rigid
Edge Cut Style
Single

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 41, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.