Zoro Homepage

Mill File, American, Rectangular, Bastard

  • Mfr # 78143100

  • Zoro # G0415091


product price: $6.39
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Bastard
Thickness
7/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78143100
Zoro #
G0415091
UPC #
72660600743
Country of Origin
Honduras

Dimensions

Length
6 in
Thickness
7/64 in
Width
19/32 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For General Purpose Use
Handle Design
Tang
Edges
Single Cut
Teeth per Inch
49
Finish
Black Oxide
Number of Pieces
1
Features
Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
Edge Cut Style
Single
Rigidity
Rigid
Taper
Taper Towards Point
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Container Type
Box
File Coarseness
Bastard Cut
Includes Handle
No
Face Cut Style
Single-Cut
File Style
American Pattern File
Series
Maxi-Sharp(R)
File Type
Mill File
File Body Finish
Black Oxide
Insulated
No
Shape
Flat

Description

Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 49, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.