Zoro Homepage

Mill File, American, Rectangular, Bastard

  • Mfr # 78149600

  • Zoro # G1333981


product price: $16.19
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Bastard
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78149600
Zoro #
G1333981
UPC #
72660600754
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
7/32 in
Width
1 5/32 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For General Purpose Use
Teeth per Inch
35
Edges
Single Cut
Finish
Black Oxide
Handle Design
Tang
Number of Pieces
1
Features
Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
File Body Finish
Black Oxide
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Series
Maxi-Sharp(R)
Number of Cut Edges
4
Taper
Taper Towards Point
Insulated
No
File Coarseness
Bastard Cut
File Type
Mill File
Includes Handle
No
Container Type
Box
File Style
American Pattern File
Edge Cut Style
Single
Rigidity
Rigid
Face Cut Style
Single-Cut
Shape
Flat

Description

Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 35, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.