Zoro Homepage

Mill File, American, Rectangular, Smooth

  • Mfr # 78144100

  • Zoro # G1968513


product price: $7.69
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Smooth
Thickness
7/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78144100
Zoro #
G1968513
UPC #
72660600745
Country of Origin
Honduras

Dimensions

Length
6 in
Thickness
7/64 in
Width
19/32 in
Handle Length
6 in
File Length without Tang
6 in
File Width
5/8 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Smooth
Pattern
American
Application
For General Purpose Use
Finish
Black Oxide
Teeth per Inch
72
Handle Design
Tang
Edges
Single Cut
Number of Pieces
1
Features
Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
File Style
American Pattern File
File Body Finish
Black Oxide
Face Cut Style
Single-Cut
File Type
Mill File
File Coarseness
Smooth Cut
Edge Cut Style
Single
Insulated
No
Taper
Taper Towards Point
Container Type
Box
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Rigidity
Rigid
Includes Handle
No
Series
Maxi-Sharp(R)
Shape
Flat

Description

Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 72, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.