Zoro Homepage

Multicut File, American, Half Round

  • Mfr # 78328600

  • Zoro # G0547172


product price: $18.29
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Cut Type
Multicut
Thickness
9/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78328600
Zoro #
G0547172
UPC #
726606007334
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
9/32 in
Diameter
15/16 in
Handle Length
6 in
File Length without Tang
10 in
File Diameter
15/16 in

Details

Item
Multicut File
Profile Shape
Half Round
Cut Type
Multicut
Pattern
American
Application
For Rapid Stock Removal on Flat or Concave Surfaces
Handle Design
Tang
Finish
Black Oxide
Edges
Single Cut
Teeth per Inch
23
Number of Pieces
1
Features
Simonds Exclusive Multi-Kut Design on the Flat Side, and Have the Spiral Cut Design on the Half Round Side
File Style
American Pattern File
File Body Finish
Black Oxide
Insulated
No
Includes Handle
No
File Type
Machinists File
Edge Cut Style
Single
Number of Cut Edges
2
Series
Multi-Kut(R)
Taper
Yes
Container Type
Box
Shape
Half Round

Description

Multicut File, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/32 in, File Diameter 15/16 in, Number of Cut Edges 2, Taper Yes, Teeth per Inch 23, File Body Finish Black Oxide, Container Type Box, Features Simonds Exclusive Multi-Kut Design on the Flat Side, and Have the Spiral Cut Design on the Half Round Side, Handle Length 6 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.