Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File Set, 5-1/2in.L, Swiss, Natural

  • Mfr # 83522000

  • Zoro # G0061470


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Profile Shape
Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
Length
5 1/2 in
Includes
5-1/2 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling with A Built-In Round Handle Needle Files In A Pouch
Pattern
Swiss
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83522000
Zoro #
G0061470
UPC #
72660621923
Country of Origin
Poland

Dimensions

Length
5 1/2 in
File Width
5/64 in, 7/64 in, 3/16 in, 13/64 in, 11/16 in
File Length without Tang
5 1/2 in

Details

Item
Needle File Set
Profile Shape
Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
Cut Type
0
Includes
5-1/2 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling with A Built-In Round Handle Needle Files In A Pouch
Pattern
Swiss
Number of Pieces
12
Profile Name
Equaling, Barrette, Slitting, Marking, Three Square, Crossing, Flat, Knife, Joint
Finish
Natural
Threads per Inch
0
Handle Design
Knurled
Features
Needle Files Provide Excellent Detail Work Capabilities
Includes Handle
Yes
File Body Finish
Natural
Files Included
5 1/2 in Barrette, 5 1/2 in Crossing, 5 1/2 in Equalling with A Built-In Round Handle Needle Files, 5 1/2 in Flat, 5 1/2 in Half Round, 5 1/2 in Joint RE, 5 1/2 in Knife, 5 1/2 in Marking, 5 1/2 in Round, 5 1/2 in Slitting, 5 1/2 in Square, 5 1/2 in Three-Square
Material Applications
Brass, Bronze, Stainless, Steel, Tin
Edge Cut Style
Double
File Set Type
Needle File Set
File Type
Needle File
Container Type
Box
File Coarseness
Smooth Cut
Face Cut Style
Double-Cut
File Style
Swiss Pattern File

Description

Needle File Set, File Type Needle File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style Swiss Pattern File, File Length without Tang 5 1/2 in, File Set Type Needle File Set, Files Included 5 1/2 in Barrette, 5 1/2 in Crossing, 5 1/2 in Equalling with A Built-In Round Handle Needle Files, 5 1/2 in Flat, 5 1/2 in Half Round, 5 1/2 in Joint RE, 5 1/2 in Knife, 5 1/2 in Marking, 5 1/2 in Round, 5 1/2 in Slitting, 5 1/2 in Square, 5 1/2 in Three-Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.