Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File Set, 6-1/4in.L, 2 Cut Type

  • Mfr # 83553100

  • Zoro # G0061288


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Profile Shape
Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
Length
6 1/4 in
Cut Type
2
Includes
6-1/4 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling Needle Files with A Plastic Handle In A Pouch
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83553100
Zoro #
G0061288
UPC #
72660621927
Country of Origin
Poland

Dimensions

Length
6 1/4 in
File Width
7/64 in, 1/8 in, 13/64 in, 7/32 in, 1/4 in
File Length without Tang
6 1/4 in

Details

Item
Needle File Set
Profile Shape
Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
Cut Type
2
Includes
6-1/4 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling Needle Files with A Plastic Handle In A Pouch
Pattern
Swiss
Threads per Inch
0
Handle Design
Plastic
Profile Name
Equaling, Barrette, Slitting, Marking, Three Square, Crossing, Flat, Knife, Joint
Number of Pieces
12
Finish
Natural
Handle Material
Plastic
Features
Needle Files Provide Excellent Detail Work Capabilities
File Set Type
Needle File Set
Files Included
6 1/4 in Barrette, 6 1/4 in Crossing, 6 1/4 in Equalling Needle Files with A Plastic Handle, 6 1/4 in Flat, 6 1/4 in Half Round, 6 1/4 in Joint RE, 6 1/4 in Knife, 6 1/4 in Marking, 6 1/4 in Round, 6 1/4 in Slitting, 6 1/4 in Square, 6 1/4 in Three-Square
Material Applications
Brass, Bronze, Stainless, Steel, Tin
Face Cut Style
Double-Cut
File Body Finish
Natural
Includes Handle
Yes
File Coarseness
Smooth Cut
Edge Cut Style
Double
File Style
Swiss Pattern File
Container Type
Box
File Type
Needle File

Description

Needle File Set, File Type Needle File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style Swiss Pattern File, File Length without Tang 6 1/4 in, File Set Type Needle File Set, Files Included 6 1/4 in Barrette, 6 1/4 in Crossing, 6 1/4 in Equalling Needle Files with A Plastic Handle, 6 1/4 in Flat, 6 1/4 in Half Round, 6 1/4 in Joint RE, 6 1/4 in Knife, 6 1/4 in Marking, 6 1/4 in Round, 6 1/4 in Slitting, 6 1/4 in Square, 6 1/4 in Three-Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.