Zoro Homepage

Pippin File, Swiss, Single Point Oval

  • Mfr # 84422000

  • Zoro # G0060901


product price: $70.99
/ea

Key Features

Profile Shape
Knife
Length
6 in
Cut Type
#0/Double
Thickness
9/64 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84422000
Zoro #
G0060901
UPC #
72660600344
Country of Origin
Poland

Dimensions

Length
6 in
Thickness
9/64 in
Handle Length
6 in
File Width
3/8 in
File Length without Tang
6 in

Details

Item
Precision File
Profile Shape
Knife
Cut Type
#0/Double
Pattern
Swiss
Application
Precision Craftsmen for Finishing Delicate and Intricate Parts
Finish
Natural
Profile Name
Pippin
Handle Design
None
File Style
Swiss Pattern File
File Coarseness
Smooth Cut
Insulated
No
Face Cut Style
Double-Cut
Finish Number
0
Edge Cut Style
Double
Container Type
Box
Taper
Taper Towards Point
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
2
File Body Finish
Natural
File Type
Precision File
Includes Handle
No
Rigidity
Rigid

Description

Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 9/64 in, File Width 3/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 6 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.