Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rnd. Handle Needle File, No 0, 5-1/2inL

  • Mfr # 83497000

  • Zoro # G0061559


product price: $11.89
/ea

Key Features

Profile Shape
Half Round
Length
5 1/2 in
Thickness
1/16 in
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83497000
Zoro #
G0061559
UPC #
72660621931
Country of Origin
Poland

Dimensions

Length
5 1/2 in
Thickness
1/16 in
Handle Length
5 1/2 in
File Width
3/16 in
File Length without Tang
5 1/2 in

Details

Item
Needle File
Profile Shape
Half Round
Cut Type
#0
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Finish
Natural
Profile Name
Half Round
Handle Design
Built-In Knurled Round Handle
Edge Cut Style
Safe
File Style
Swiss Pattern File
Insulated
No
Rigidity
Rigid
Face Cut Style
Single-Cut
File Body Finish
Natural
File Coarseness
Smooth Cut
Taper
Taper Towards Point
Number of Cut Edges
2
File Type
Needle File
Finish Number
0
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Includes Handle
No

Description

Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 5 1/2 in, Thickness 1/16 in, File Width 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Finish Number 0, Handle Length 5 1/2 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.