Rnd. Handle Needle File, No 2, 5-1/2inL
Mfr # 83495500
Zoro # G0061568
product price: $10.89
/eaKey Features
Profile Shape
Rectangular
Length
5 1/2 in
Cut Type
#2
Thickness
3/64 in
Pattern
Swiss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83495500
Zoro #
G0061568
UPC #
72660621930
Country of Origin
Poland
Dimensions
Length
5 1/2 in
Thickness
3/64 in
Handle Length
5 1/2 in
File Length without Tang
5 1/2 in
File Width
3/16 in
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 5 1/2 in, Thickness 3/64 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.