Zoro Homepage

Rnd. Handle Needle File, No 2

  • Mfr # 83537000

  • Zoro # G0061358


product price: $12.19
/ea

Key Features

Profile Shape
Barrette
Length
6 1/4 in
Thickness
5/32 in
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83537000
Zoro #
G0061358
UPC #
72660621917
Country of Origin
Poland

Dimensions

Length
6 1/4 in
Thickness
5/32 in
Handle Length
6 1/4 in
File Width
1/4 in
File Length without Tang
6 1/4 in

Details

Item
Needle File
Profile Shape
Barrette
Cut Type
#2
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Finish
Natural
Profile Name
Barrette
Handle Design
Built-In Knurled Round Handle
Features
Used for Applications Similar to the Larger Tanged Files and for Production Work on Small Electronic Parts
File Coarseness
Smooth Cut
File Type
Needle File
Edge Cut Style
Safe
Face Cut Style
Single-Cut
Insulated
No
File Style
Swiss Pattern File
Finish Number
2
Taper
Taper Towards Point
Number of Cut Edges
2
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Rigidity
Rigid
Container Type
Box
File Body Finish
Natural
Includes Handle
No

Description

Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Barrette, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 5/32 in, File Width 1/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.