Zoro Homepage

Rnd. Handle Needle File, Triangular

  • Mfr # 83483500

  • Zoro # G0061586


product price: $16.89
/ea

Key Features

Profile Shape
Triangular
Length
4 in
Cut Type
#2
Thickness
1/32 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83483500
Zoro #
G0061586
UPC #
72660621929
Country of Origin
Poland

Dimensions

Length
4 in
Thickness
1/32 in
Handle Length
4 in
File Length without Tang
4 in
File Width
1/8 in

Details

Item
Needle File
Profile Shape
Triangular
Cut Type
#2
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Finish
Natural
Handle Design
Built-In Knurled Round Handle
Profile Name
Three Square
Features
Provide Excellent Detail Work Capabilities
File Type
Needle File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Taper
Taper Towards Point
Container Type
Box
Face Cut Style
Single-Cut
File Coarseness
Smooth Cut
Edge Cut Style
Safe
Rigidity
Rigid
Finish Number
2
Number of Cut Edges
3
File Style
Swiss Pattern File
Insulated
No
Includes Handle
No
File Body Finish
Natural

Description

Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/32 in, File Width 1/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2, Handle Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.