Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, American, 12in.L, Natural

  • Mfr # 73403500

  • Zoro # G0062198


product price: $17.69
/ea

Key Features

Profile Shape
Round
Length
12 in
Thickness
1/2 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73403500
Zoro #
G0062198
UPC #
72660600089
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
1/2 in
Handle Length
12 in
File Width
1/2 in
File Length without Tang
12 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Smooth/Double
Pattern
American
Application
General Purpose
Handle Design
None
Profile Name
Round
Finish
Natural
Teeth per Inch
34
Insulated
No
File Style
American Pattern File
Rigidity
Rigid
Includes Handle
No
Taper
Taper Towards Point
File Type
Machinists File
Edge Cut Style
Double
Container Type
Box
File Body Finish
Natural
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Coarseness
Smooth Cut
Number of Cut Edges
4
Face Cut Style
Double-Cut

Description

This SimonDS 73403500 Round File is the perfect tool for filing and deburring metal. The 12 in. long file is made of natural high-quality material that will not rust or corrode. It has a smooth/double cut, which allows you to file flat surfaces and shapes with ease. With its general purpose profile shape, this round file can be used on various metals and materials. If you are looking for a reliable round file that does not corrode, then this SimonDS 73403500 is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.