Zoro Homepage

Round File, American, 4in.L, Natural

  • Mfr # 73393000

  • Zoro # G0062295


product price: $6.39
/ea

Key Features

Profile Shape
Round
Length
4 in
Thickness
5/32 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73393000
Zoro #
G0062295
UPC #
72660600075
Country of Origin
Multiple

Dimensions

Length
4 in
Thickness
5/32 in
Diameter
5/32 in
Handle Length
4 in
File Length without Tang
4 in
File Diameter
5/32 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Finish
Natural
Handle Design
None
Profile Name
Round
Teeth per Inch
38
File Style
American Pattern File
Edge Cut Style
Double
Includes Handle
No
File Type
Machinists File
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Insulated
No
File Body Finish
Natural
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Rigidity
Rigid
Face Cut Style
Double-Cut
Number of Cut Edges
4
Container Type
Box

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 4 in, Thickness 5/32 in, File Diameter 5/32 in, File Width Not Applicable, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, File Body Finish Natural, Container Type Box, Handle Length 4 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.