Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, American, Round, 12inL, Nat.

  • Mfr # 73402500

  • Zoro # G0062216


product price: $19.89
/ea

Key Features

Profile Shape
Round
Length
12 in
Thickness
1/2 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73402500
Zoro #
G0062216
UPC #
72660600087
Country of Origin
Honduras

Dimensions

Length
12 in
Thickness
1/2 in
Handle Length
12 in
File Width
1/2 in
File Length without Tang
12 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Handle Design
None
Finish
Natural
Profile Name
Round
Teeth per Inch
18
Rigidity
Rigid
File Body Finish
Natural
File Coarseness
Bastard Cut
Edge Cut Style
Double
File Type
Machinists File
Insulated
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Includes Handle
No
Container Type
Box
Face Cut Style
Double-Cut
Taper
Taper Towards Point
File Style
American Pattern File

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 1/2 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 18, File Body Finish Natural, Container Type Box, Handle Length 12 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.