Zoro Homepage

Round File, American, Round, Bastard

  • Mfr # 78400600

  • Zoro # G3264021


product price: $10.19
/ea

Key Features

Profile Shape
Round
Length
6 in
Cut Type
Bastard
Thickness
3/8 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78400600
Zoro #
G3264021
UPC #
72660600739
Country of Origin
Honduras

Dimensions

Length
6 in
Thickness
3/8 in
Diameter
3/8 in
Width
3/8 in
Handle Length
6 in
File Length without Tang
10 in
File Diameter
3/8 in
File Width
3/8 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Handle Design
Tang
Teeth per Inch
20
Finish
Black Oxide
Number of Pieces
1
Features
Intended for Enlarging and Rounding Out Circular Openings or Concave Surfaces
Edge Cut Style
Double
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Series
Maxi-Sharp(R)
File Body Finish
Black Oxide
Taper
Taper Towards Point
Rigidity
Rigid
Insulated
No
Container Type
Box
File Type
Machinists File
Number of Cut Edges
4
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
File Style
American Pattern File
Includes Handle
No
Shape
Round

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 10 in, Thickness 3/8 in, File Diameter 3/8 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 20, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.