Zoro Homepage

Round File, American, Round, Bastard

  • Mfr # 78402600

  • Zoro # G2186992


product price: $18.29
/ea

Key Features

Profile Shape
Round
Length
12 in
Thickness
1/2 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78402600
Zoro #
G2186992
UPC #
72660600740
Country of Origin
Honduras

Dimensions

Length
12 in
Thickness
1/2 in
Diameter
1/2 in
Handle Length
12 in
File Length without Tang
12 in
File Diameter
1/2 in
File Width
1/2 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Handle Design
Tang
Finish
Black Oxide
Teeth per Inch
18
Number of Pieces
1
Features
Intended for Enlarging and Rounding Out Circular Openings or Concave Surfaces
File Body Finish
Black Oxide
File Coarseness
Bastard Cut
Taper
Taper Towards Point
Number of Cut Edges
4
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Type
Machinists File
Includes Handle
No
Container Type
Box
Insulated
No
Series
Maxi-Sharp(R)
Edge Cut Style
Double
Rigidity
Rigid
File Style
American Pattern File
Face Cut Style
Double-Cut
Shape
Round

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 1/2 in, File Diameter 1/2 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 18, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.