Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, American, Round, Bastard, 8in L

  • Mfr # 78398600

  • Zoro # G3494267


product price: $6.89
/ea

Key Features

Profile Shape
Round
Length
8 in
Thickness
5/16 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78398600
Zoro #
G3494267
UPC #
72660600737
Country of Origin
Honduras

Dimensions

Length
8 in
Thickness
5/16 in
Width
5/16 in
Diameter
5/16 in
Handle Length
8 in
File Width
5/16 in
File Length without Tang
8 in
File Diameter
5/16 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Teeth per Inch
22
Finish
Black Oxide
Handle Design
Tang
Number of Pieces
1
Features
Intended for Enlarging and Rounding Out Circular Openings or Concave Surfaces
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Container Type
Box
Series
Maxi-Sharp(R)
Number of Cut Edges
4
Insulated
No
File Type
Machinists File
File Body Finish
Black Oxide
Includes Handle
No
File Style
American Pattern File
Edge Cut Style
Double
Taper
Taper Towards Point
Rigidity
Rigid
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Shape
Round

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 5/16 in, File Diameter 5/16 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 22, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.