Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, American, Round, Smooth, 6 In. L

  • Mfr # 78397100

  • Zoro # G1677103


product price: $7.19
/ea

Key Features

Profile Shape
Round
Length
6 in
Cut Type
Smooth
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78397100
Zoro #
G1677103
UPC #
72660600736
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
7/32 in
Diameter
7/32 in
Width
7/32 in
Handle Length
6 in
File Length without Tang
6 in
File Diameter
7/32 in
File Width
1/4 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Smooth
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Teeth per Inch
50
Finish
Black Oxide
Handle Design
Tang
Number of Pieces
1
Features
Intended for Enlarging and Rounding Out Circular Openings or Concave Surfaces
Insulated
No
File Coarseness
Smooth Cut
Rigidity
Rigid
File Body Finish
Black Oxide
File Type
Machinists File
Taper
Taper Towards Point
File Style
American Pattern File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Edge Cut Style
Double
Includes Handle
No
Container Type
Box
Series
Maxi-Sharp(R)
Face Cut Style
Double-Cut
Number of Cut Edges
4
Shape
Round

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 7/32 in, File Diameter 7/32 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.