Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, Second/Double, 10inL, Nat.

  • Mfr # 73401000

  • Zoro # G0062231


product price: $12.59
/ea

Key Features

Profile Shape
Round
Length
10 in
Thickness
3/8 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73401000
Zoro #
G0062231
UPC #
72660600085
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
3/8 in
Handle Length
10 in
File Length without Tang
10 in
File Width
3/8 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Second/Double
Pattern
American
Application
General Purpose
Finish
Natural
Profile Name
Round
Handle Design
None
Teeth per Inch
28
Taper
Taper Towards Point
Includes Handle
No
Face Cut Style
Double-Cut
Insulated
No
Container Type
Box
File Style
American Pattern File
Number of Cut Edges
4
Edge Cut Style
Double
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Type
Machinists File
File Coarseness
Smooth Cut
Rigidity
Rigid
File Body Finish
Natural

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 10 in, Thickness 3/8 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 28, File Body Finish Natural, Container Type Box, Handle Length 10 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.