Zoro Homepage

Round File, Smooth/Double, 6in.L, Nat.

  • Mfr # 73397000

  • Zoro # G0062259


product price: $7.39
/ea

Key Features

Profile Shape
Round
Length
6 in
Cut Type
Smooth/Double
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73397000
Zoro #
G0062259
UPC #
72660600080
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
7/32 in
Handle Length
6 in
File Width
1/4 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Smooth/Double
Pattern
American
Application
General Purpose
Profile Name
Round
Finish
Natural
Handle Design
None
Teeth per Inch
50
Container Type
Box
Number of Cut Edges
4
Includes Handle
No
File Coarseness
Smooth Cut
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Taper
Taper Towards Point
Insulated
No
Edge Cut Style
Double
File Body Finish
Natural
Face Cut Style
Double-Cut
File Type
Machinists File
Rigidity
Rigid
File Style
American Pattern File

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 7/32 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, File Body Finish Natural, Container Type Box, Handle Length 6 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.