Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, Swiss, Round, No 0/Dbl., 6inL

  • Mfr # 84159500

  • Zoro # G0061181


product price: $15.29
/ea

Key Features

Profile Shape
Round
Length
6 in
Cut Type
#0/Double
Thickness
1/4 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84159500
Zoro #
G0061181
UPC #
72660600353
Country of Origin
Poland

Dimensions

Length
6 in
Thickness
1/4 in
Handle Length
6 in
File Length without Tang
6 in
File Width
1/4 in
File Diameter
1/4 in

Details

Item
Precision File
Profile Shape
Round
Cut Type
#0/Double
Pattern
Swiss
Application
Precision Craftsmen for Finishing Delicate and Intricate Parts
Finish
Natural
Profile Name
Round
Handle Design
None
Features
Used for Enlarging and Rounding Out Holes
Edge Cut Style
Double
Face Cut Style
Double-Cut
Taper
Taper Towards Point
File Type
Precision File
Insulated
No
Rigidity
Rigid
File Coarseness
Smooth Cut
Container Type
Box
Finish Number
0
Includes Handle
No
File Style
Swiss Pattern File
Number of Cut Edges
4
File Body Finish
Natural
Material Applications
Aluminum, Brass, Bronze, Steel, Tin

Description

Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 1/4 in, File Diameter 1/4 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Used for Enlarging and Rounding Out Holes, Finish Number 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.