Zoro Homepage

Round Handle Needle File, 5-1/2inL

  • Mfr # 83497500

  • Zoro # G0061540


product price: $11.89
/ea

Key Features

Profile Shape
Half Round
Length
5 1/2 in
Thickness
1/16 in
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83497500
Zoro #
G0061540
UPC #
72660621904
Country of Origin
Poland

Dimensions

Length
5 1/2 in
Thickness
1/16 in
Handle Length
5 1/2 in
File Width
3/16 in
File Length without Tang
5 1/2 in

Details

Item
Needle File
Profile Shape
Half Round
Cut Type
#2
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Handle Design
Built-In Knurled Round Handle
Finish
Natural
Profile Name
Half Round
File Body Finish
Natural
Face Cut Style
Single-Cut
File Style
Swiss Pattern File
Rigidity
Rigid
File Type
Needle File
Taper
Taper Towards Point
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Finish Number
2
Insulated
No
Includes Handle
No
File Coarseness
Smooth Cut
Number of Cut Edges
2
Edge Cut Style
Safe

Description

Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 5 1/2 in, Thickness 1/16 in, File Width 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Finish Number 2, Handle Length 5 1/2 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.