Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Handle Needle File, No 2, 4inL

  • Mfr # 83475500

  • Zoro # G0061610


product price: $15.19
/ea

Key Features

Profile Shape
Round
Length
4 in
Thickness
1/32 in
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83475500
Zoro #
G0061610
UPC #
72660621902
Country of Origin
Poland

Dimensions

Length
4 in
Thickness
1/32 in
Handle Length
4 in
File Width
1/16 in
File Length without Tang
4 in

Details

Item
Precision File
Profile Shape
Round
Cut Type
#2
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Profile Name
Round
Finish
Natural
Handle Design
Built-In Knurled Round Handle
Features
Provide Excellent Detail Work Capabilities
Taper
Taper Towards Point
Number of Cut Edges
4
Insulated
No
Container Type
Box
File Type
Precision File
File Coarseness
Smooth Cut
File Body Finish
Natural
Rigidity
Rigid
File Style
Swiss Pattern File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Includes Handle
No
Face Cut Style
Single-Cut
Edge Cut Style
Safe
Finish Number
2

Description

Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/32 in, File Width 1/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2, Handle Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.