Zoro Homepage

Round Handle Needle File, Swiss,

  • Mfr # 83506000

  • Zoro # G0061507


product price: $12.29
/ea

Key Features

Profile Shape
Rectangular
Length
5 1/2 in
Cut Type
#2
Thickness
3/64 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83506000
Zoro #
G0061507
UPC #
72660621934
Country of Origin
Poland

Dimensions

Length
5 1/2 in
Thickness
3/64 in
Handle Length
5 1/2 in
File Width
11/16 in
File Length without Tang
5 1/2 in

Details

Item
Needle File
Profile Shape
Rectangular
Cut Type
#2
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Handle Design
Built-In Knurled Round Handle
Finish
Natural
Profile Name
Equaling
Features
Provide Excellent Detail Work Capabilities
File Body Finish
Natural
Number of Cut Edges
4
Insulated
No
File Type
Needle File
Rigidity
Rigid
File Style
Swiss Pattern File
Edge Cut Style
Safe
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Container Type
Box
Finish Number
2
File Coarseness
Smooth Cut
Face Cut Style
Single-Cut
Includes Handle
No

Description

Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 5 1/2 in, Thickness 3/64 in, File Width 11/16 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2, Handle Length 5 1/2 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.