Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Handle Needle File, Swiss, No 0

  • Mfr # 83510000

  • Zoro # G0061498


product price: $10.99
/ea

Key Features

Profile Shape
Triangular
Length
5 1/2 in
Thickness
7/64 in
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83510000
Zoro #
G0061498
UPC #
72660621935
Country of Origin
Poland

Dimensions

Length
5 1/2 in
Thickness
7/64 in
Handle Length
5 1/2 in
File Width
1/8 in
File Length without Tang
5 1/2 in

Details

Item
Needle File
Profile Shape
Triangular
Cut Type
#0
Pattern
Swiss
Application
For Metalworking On Small Electronic Parts
Handle Design
Built-In Knurled Round Handle
Finish
Natural
Profile Name
Three Square
Features
Provide Excellent Detail Work Capabilities
Taper
Taper Towards Point
Finish Number
0
File Body Finish
Natural
File Coarseness
Smooth Cut
Edge Cut Style
Single
File Style
Swiss Pattern File
Face Cut Style
Single-Cut
Insulated
No
Container Type
Box
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Type
Needle File
Rigidity
Rigid
Includes Handle
No
Number of Cut Edges
3

Description

Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 1/2 in, Thickness 7/64 in, File Width 1/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.