Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Taper Saw File, American, 7in.L

  • Mfr # 73537500

  • Zoro # G0061805


product price: $7.19
/ea

Key Features

Profile Shape
Triangular
Length
7 in
Cut Type
Single
Thickness
3/8 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73537500
Zoro #
G0061805
UPC #
72660600183
Country of Origin
Multiple

Dimensions

Length
7 in
Thickness
3/8 in
Handle Length
7 in
File Length without Tang
7 in
File Width
3/8 in

Details

Item
Machinists File
Profile Shape
Triangular
Cut Type
Single
Pattern
American
Application
For All Types of Saws with 60 Degrees Angle Teeth
Handle Design
None
Edges
Single Cut
Finish
Natural
Teeth per Inch
42, 47, 54
Features
Designed for Filing All Types of Saws With 60 Degree Angle Teeth
Number of Cut Edges
3
Insulated
No
File Type
Machinists File
Taper
Taper Towards Point
File Body Finish
Natural
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Edge Cut Style
Single
File Style
American Pattern File
Rigidity
Rigid
File Coarseness
Bastard Cut
Face Cut Style
Single-Cut
Container Type
Box
Includes Handle
No

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 7 in, Thickness 3/8 in, File Width 3/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 42, 47, 54, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.