Zoro Homepage

Square File, American, Square, 10in.L

  • Mfr # 73432000

  • Zoro # G0062100


product price: $15.29
/ea

Key Features

Profile Shape
Square
Length
10 in
Thickness
3/8 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73432000
Zoro #
G0062100
UPC #
72660600115
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
3/8 in
Handle Length
10 in
File Width
3/8 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Square
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Handle Design
None
Profile Name
Square
Finish
Natural
Edges
Un Cut
Teeth per Inch
16, 20
Features
Wavy Tooth
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Taper
Taper Towards Point
File Style
American Pattern File
Insulated
No
File Type
Machinists File
File Coarseness
Bastard Cut
Rigidity
Rigid
Face Cut Style
Double-Cut
Edge Cut Style
Safe
Includes Handle
No
Container Type
Box
Number of Cut Edges
4
File Body Finish
Natural

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 3/8 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 16, 20, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 10 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.