Zoro Homepage

Square File, Second/Double, 6inL, Nat.

  • Mfr # 73428500

  • Zoro # G0062146


product price: $11.39
/ea

Key Features

Profile Shape
Square
Length
6 in
Thickness
1/4 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73428500
Zoro #
G0062146
UPC #
72660600110
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
1/4 in
Handle Length
6 in
File Width
1/4 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Square
Cut Type
Second/Double
Pattern
American
Application
General Purpose
Profile Name
Square
Edges
Un Cut
Handle Design
None
Finish
Natural
Teeth per Inch
43, 48
Features
Wavy Tooth
Includes Handle
No
Container Type
Box
Rigidity
Rigid
Taper
Taper Towards Point
File Type
Machinists File
File Coarseness
Second Cut
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Insulated
No
File Style
American Pattern File
Edge Cut Style
Safe
Face Cut Style
Double-Cut
File Body Finish
Natural

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 1/4 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 43, 48, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 6 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.