Zoro Homepage

Square File, Square, 10in.L, Natural

  • Mfr # 73432500

  • Zoro # G0062091


product price: $15.49
/ea

Key Features

Profile Shape
Square
Length
10 in
Thickness
3/8 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73432500
Zoro #
G0062091
UPC #
72660600116
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
3/8 in
Handle Length
10 in
File Length without Tang
10 in
File Width
3/8 in

Details

Item
Machinists File
Profile Shape
Square
Cut Type
Second/Double
Pattern
American
Application
General Purpose
Profile Name
Square
Handle Design
None
Edges
Un Cut
Finish
Natural
Teeth per Inch
26, 30
Features
Wavy Tooth
Taper
Taper Towards Point
Face Cut Style
Double-Cut
Number of Cut Edges
4
File Type
Machinists File
Edge Cut Style
Safe
File Style
American Pattern File
Insulated
No
File Body Finish
Natural
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Coarseness
Second Cut
Container Type
Box
Rigidity
Rigid
Includes Handle
No

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 3/8 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, 30, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 10 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.