Zoro Homepage

Square File, Square, Bastard/Dbl

  • Mfr # 73434000

  • Zoro # G0062085


product price: $22.89
/ea

Key Features

Profile Shape
Square
Length
12 in
Cut Type
Bastard/Double
Thickness
1/2 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73434000
Zoro #
G0062085
UPC #
72660600118
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
1/2 in
Handle Length
12 in
File Width
1/2 in
File Length without Tang
12 in

Details

Item
Machinists File
Profile Shape
Square
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Finish
Natural
Profile Name
Square
Handle Design
None
Edges
Un Cut
Teeth per Inch
19, 21
Features
Wavy Tooth
Rigidity
Rigid
Container Type
Box
File Coarseness
Bastard Cut
File Style
American Pattern File
Edge Cut Style
Safe
File Body Finish
Natural
File Type
Machinists File
Face Cut Style
Double-Cut
Includes Handle
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Taper
Taper Towards Point
Insulated
No

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 1/2 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 19, 21, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 12 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.