Steel File Set with Handles, American, Profile Shape: Half Round and Round
Mfr # 78761810
Zoro # G1788324
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Profile Shape
Half Round and Round
Length
10"
Cut Type
Bastard
Includes
6" Slim Taper, 10" Mill Bastard, Flat Multi-Cut(TM), Half-Round Multi-Cut(TM), Mill Smooth, Round Bastard, All Purpose, Flat Bastard, Half-Round Bastard, Cloth Roll Pouch
Pattern
American
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78761810
Zoro #
G1788324
UPC #
-
Country of Origin
Multiple
Dimensions
Length
10"
Details
Item
Blk Maxi-Sharp,9 Piece Handle Blacksmit
Profile Shape
Half Round and Round
Cut Type
Bastard
Includes
6" Slim Taper, 10" Mill Bastard, Flat Multi-Cut(TM), Half-Round Multi-Cut(TM), Mill Smooth, Round Bastard, All Purpose, Flat Bastard, Half-Round Bastard, Cloth Roll Pouch
Pattern
American
Number of Pieces
9
Finish
Black Oxide
Handle Design
Ergonomic
Description
Blk Maxi-Sharp,9 Piece Handle Blacksmit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.