Zoro Homepage

Three Square File, American, 6 In. L

  • Mfr # 78516600

  • Zoro # G3413216


product price: $11.49
/ea

Key Features

Profile Shape
Triangular
Length
6 in
Cut Type
Bastard
Thickness
7/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78516600
Zoro #
G3413216
UPC #
72660600741
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
7/16 in
Diameter
7/16 in
Handle Length
6 in
File Width
7/16 in
File Diameter
7/16 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Triangular
Cut Type
Bastard
Pattern
American
Application
For Cleaning Out Corners, Cutters, Taps and Flat Surfaces
Finish
Black Oxide
Edges
Single Cut
Handle Design
Tang
Teeth per Inch
34
Number of Pieces
1
Features
The Exclusive Wavy Tooth Design
Insulated
No
File Style
American Pattern File
Number of Cut Edges
3
Edge Cut Style
Single
Series
Maxi-Sharp(R)
Rigidity
Rigid
Taper
Taper Towards Point
File Coarseness
Bastard Cut
File Body Finish
Black Oxide
Includes Handle
No
Container Type
Box
File Type
Machinists File
Face Cut Style
Double-Cut
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Shape
Triangular

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/16 in, File Diameter 7/16 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.