Zoro Homepage

Three Square File, Bastard/Dbl., 6inL

  • Mfr # 73516500

  • Zoro # G0061918


product price: $12.59
/ea

Key Features

Profile Shape
Triangular
Length
6 in
Cut Type
Bastard/Double
Thickness
7/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73516500
Zoro #
G0061918
UPC #
72660600120
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
7/16 in
Handle Length
6 in
File Length without Tang
6 in
File Width
7/16 in

Details

Item
Machinists File
Profile Shape
Triangular
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Handle Design
None
Profile Name
Three Square
Edges
Single Cut
Finish
Natural
Teeth per Inch
28, 34, 40
Features
Exclusive Wavy Tooth Design
File Body Finish
Natural
Includes Handle
No
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Rigidity
Rigid
Face Cut Style
Double-Cut
File Type
Machinists File
File Style
American Pattern File
Number of Cut Edges
3
Edge Cut Style
Single
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Insulated
No
Container Type
Box

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/16 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 28, 34, 40, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.