Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Square File, Smooth/Dbl., 8inL

  • Mfr # 73519000

  • Zoro # G0061875


product price: $19.39
/ea

Key Features

Profile Shape
Triangular
Length
8 in
Cut Type
Smooth/Double
Thickness
5/8 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73519000
Zoro #
G0061875
UPC #
72660600125
Country of Origin
Multiple

Dimensions

Length
8 in
Thickness
5/8 in
Handle Length
8 in
File Width
5/8 in
File Length without Tang
8 in

Details

Item
Machinists File
Profile Shape
Triangular
Cut Type
Smooth/Double
Pattern
American
Application
General Purpose
Edges
Single Cut
Handle Design
None
Finish
Natural
Profile Name
Three Square
Teeth per Inch
47, 54, 57
Features
Exclusive Wavy Tooth Design
Rigidity
Rigid
Taper
Taper Towards Point
Insulated
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Coarseness
Smooth Cut
File Style
American Pattern File
Container Type
Box
File Body Finish
Natural
File Type
Machinists File
Number of Cut Edges
3
Edge Cut Style
Single
Includes Handle
No
Face Cut Style
Double-Cut

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/8 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 47, 54, 57, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.