Zoro Homepage

Tungsten Point File, Rect., 5in.L

  • Mfr # 73101000

  • Zoro # G0062566


product price: $9.19
/ea

Key Features

Profile Shape
Rectangular
Length
5 in
Cut Type
Regular
Thickness
3/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73101000
Zoro #
G0062566
UPC #
72660600207
Country of Origin
India

Dimensions

Length
5 in
Thickness
3/64 in
Handle Length
5 in
File Width
5/16 in
File Length without Tang
5 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Regular
Pattern
American
Application
Cleaning Contact Points In Magnetos, Switches, Electric Bells, Spark Plugs-In Engines
Handle Design
Built-In
Finish
Natural
Profile Name
Flat
Features
Cleaning Contact Points in Magnetos, Switches, Electric Bells, Distributor Points and Spark Plugs in Engines
Container Type
Box
File Type
Machinists File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Rigidity
Rigid
Edge Cut Style
Safe
File Body Finish
Natural
File Style
American Pattern File
Insulated
No
File Coarseness
Smooth Cut
Includes Handle
No
Face Cut Style
Double-Cut

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 5 in, Thickness 3/64 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.