Zoro Homepage

Warding File, Second/Dbl., 6inL, Nat.

  • Mfr # 73481500

  • Zoro # G0062058


product price: $9.59
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Second/Double
Thickness
1/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73481500
Zoro #
G0062058
UPC #
72660600101
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
1/16 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Warding File
Profile Shape
Rectangular
Cut Type
Second/Double
Pattern
American
Application
General Purpose
Edges
Single Cut
Finish
Natural
Profile Name
Warding
Handle Design
None
Teeth per Inch
34, 38, 55, 64
Features
Exclusive Wavy Tooth Design
Taper
Taper Towards Point
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Rigidity
Rigid
Edge Cut Style
Single
File Style
American Pattern File
Number of Cut Edges
4
File Type
Warding File
Face Cut Style
Double-Cut
File Body Finish
Natural
Container Type
Box
File Coarseness
Second Cut
Includes Handle
No
Insulated
No

Description

Warding File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/16 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 38, 55, 64, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.