Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welders File Set, American, 7 Pieces

  • Mfr # 78761530

  • Zoro # G3008582


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Profile Shape
Half Round
Length
10 in, 12 in, 14 in
Cut Type
Bastard
Includes
10 in Mill Smooth, 10 in Spot Weld File, 4 in Mig Welder Nozzle File, 14 in Pipe Liner, 12 in Half-Round Bastard,Carbon and Stainless Steel Brushes, Cloth Roll Pouch
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78761530
Zoro #
G3008582
UPC #
72660600856
Country of Origin
Multiple

Dimensions

Length
10 in, 12 in, 14 in
File Width
7/16 in, 31/32 in, 1 1/8 in, 1 9/32 in
File Length without Tang
4 in, 10 in, 12 in, 14 in

Details

Item
Welders File Set
Profile Shape
Half Round
Cut Type
Bastard
Includes
10 in Mill Smooth, 10 in Spot Weld File, 4 in Mig Welder Nozzle File, 14 in Pipe Liner, 12 in Half-Round Bastard,Carbon and Stainless Steel Brushes, Cloth Roll Pouch
Pattern
American
Number of Pieces
7
Finish
Black Oxide
Handle Design
Ergonomic
Teeth per Inch
Mill 46, Half Round 27, Pipeliner 18, Spot Weld 20, Mig Weld 38
Series
Maxi-Sharp(R)
File Type
Welders File
Includes Handle
No
Container Type
Box
Files Included
10 in Mill Smooth, 10 in Spot Weld, 12 in Half Round Bastard, 14 in Half Round, 4 in Mig Welder Nozzle
File Style
American Pattern File
Edge Cut Style
Double, Single
Taper
Yes
File Set Type
Welder File Set
File Body Finish
Black Oxide
File Coarseness
Bastard Cut
Material Applications
Brass, Bronze, Stainless, Steel, Tin
Face Cut Style
Double-Cut

Description

Welders File Set, File Type Welders File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style American Pattern File, File Length without Tang 4 in, 10 in, 12 in, 14 in, File Set Type Welder File Set, Files Included 10 in Mill Smooth, 10 in Spot Weld, 12 in Half Round Bastard, 14 in Half Round, 4 in Mig Welder Nozzle, Profile Shape Half Round, Face Cut Style Double-Cut, File Coarseness Bastard Cut, Edge Cut Style Double, Single, File Width 7/16 in, 31/32 in, 1 1/8 in, 1 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.