Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Tier Shelf, 23*13*30Inch, Black, Plastic Caster Included, Plug Version

  • Mfr # HKSHLF23133003BPCLITE

  • Zoro # G005939128


product price: $36.15
/ea

Key Features

Color
Black
Overall Width
14.37
Overall Height
4.53
Includes
SHELF
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKSHLF23133003BPCLITE
Zoro #
G005939128
UPC #
840166231692
Country of Origin
China

Dimensions

Overall Width
14.37
Overall Height
4.53
Length
23.62

Details

Item
3 Tier Shelf, 23*13*30Inch, Black, Plastic Caster Included, Plug Version
Color
Black
Includes
SHELF
Material
Metal

Description

* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.