This item is Discontinued.

Simple Designs 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim LT1080-BSB

115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (Discontinued)

  • Mfr # LT1080-BSB
  • Zoro # G908250337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT1080-BSB
Zoro #
G908250337
UPC #
810052827803
Country of Origin
China

Description

Calling all sports admirers Whether you're shopping for an adult or child, this is a perfect table lamp for all baseball loving fans looking to add some fun to their lighting needs A ceramic baseball shaped base sits beneath an empire fabric shade in white with red trim, designed to match the sports team of your choice


  • •FUN SPORTS STYLED LAMP: A neutral lamp to accommodate all baseball teams' décor, memorabilia spaces, man cave rooms, and more! This lamp features a realistic baseball shaped base with a matching red trim and white fabric shade.
  • •ACCESSIBLE SWITCH: An easily accessible gear (rotary) switch is located on the cord of this table lamp to allow a quick and easy on/off function as needed. Lamp is also equipped with a 5 foot white plug in cord rooted at the base, perfect for spaces that need a little room between the outlet and desired location of the lamp.
  • •PRODUCT SIZE: Overall product size is L: 9" x W: 9" x H: 11.5" and weighs 1.54 lbs. The shade of this lamp measures Dia: 9" x H: 6.75".
  • •ASSEMBLY & USE: Product ships assembled and will only require you to secure the lamp shade to the base using the provided socket nut prior to use.
  • •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
  • •ADDITIONAL BASE OPTIONS AVAILABLE: This lamp is sold in additional base style options. If this specific style/sport on the base doesn't perfectly match your space, make sure to check out all available options!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.