Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Designs 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades LF2006-BAW

5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (Discontinued)

  • Mfr # LF2006-BAW
  • Zoro # G305290721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF2006-BAW
Zoro #
G305290721
UPC #
-
Country of Origin
China

Dimensions

Height
67
Length
30

Details

Number of Bulbs
5
Material
Metal
Shade Material
Plastic
Bulb Type
E26 Medium Base
Glass Color
Black/white shades

Description

What a fun and trendy floor lamp this is! With a tall sturdy base below 5 flexible goosenecks extending to a plastic sloping shade, this metal lamp is ideal for environments requiring different directions of light as needed. The extensions are easy to maneuver to provide light up, down, sideways, etc. without having to move your lamp from its location. Check out all of the available base finish/shade color options available to suit your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.