
67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (Discontinued)
- Mfr # LF2006-WPG
- Zoro # G506874515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF2006-WPG
Zoro #
G506874515
UPC #
-
Country of Origin
China
Dimensions
Height
67
Length
30
Details
Weight
10
Number of Bulbs
5
Material
Metal
Shade Material
Plastic
Bulb Type
E26 Medium Base
Glass Color
White/pink shades + white & gray
Item
Floor Lamp
Description
What a fun and trendy floor lamp this is! With a tall sturdy base below 5 flexible goosenecks extending to a plastic sloping shade, this metal lamp is ideal for environments requiring different directions of light as needed. The extensions are easy to maneuver to provide light up, down, sideways, etc. without having to move your lamp from its location. Check out all of the available base finish/shade color options available to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.