
Ceramic Hourglass Table Lamp, Beige (Discontinued)
- Mfr # LT2099-BGE
- Zoro # G304256841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT2099-BGE
Zoro #
G304256841
UPC #
810052825137
Country of Origin
China
Dimensions
Height
16.5
Width
9.5
Shade Dimensions
L: 5 X W: 5 X H: 8
Length
9.5
Details
Material
Ceramic
Color
Beige
Bulb Type
E26 Medium base
Bulbs Included
No
Design Style
Contemporary
Number of Bulbs
1
Maximum Wattage
60
Shade Shape
Tapered drum/Empire
Shade Material
Cotton & terylene
Description
Style and functionality meet with this hourglass shaped table lamp. A horizontal linear pattern texturizes the base and is complimented by chrome accents. A solid white fabric shade is the perfect counterpart for this trendy lamp.
- •Beige ceramic hourglass base
- •Fabric white shade
- •Uses 1 x 60W Type A bulb (not included)
- •Shade measures: Dia: 9.5 x H: 7
- •Perfect piece for the living room, lounge room, console, side table, or bedroom!
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.