
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT3302-CHA
Zoro #
G4369173
UPC #
810241025591
Country of Origin
China
Dimensions
Height
7.75
Width
8
Length
8
Details
Material
Ceramic
Color
Champagne
Bulb Type
E12 Candelabra Base
Bulbs Included
No
Design Style
Contemporary
Shade Material
Ceramic
Number of Bulbs
1
Maximum Wattage
40
Description
This beautiful round table lamp will fulfill your lighting needs and at the same time pizazz your space in just the right way. Light illuminates through the "earthy" crackled texture, all while having an unexpected smoothness throughout the fixture. Undoubtedly the perfect accent piece to your home, this stone-like lamp will not disappoint!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.