This item is Discontinued.

Simple Designs Executive Banker's Desk Lamp with Glass Shade, Black LT3216-BLK

Executive Banker's Desk Lamp with Glass Shade, Black (Discontinued)

  • Mfr # LT3216-BLK
  • Zoro # G3667265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3216-BLK
Zoro #
G3667265
UPC #
810241025539
Country of Origin
China

Dimensions

Height
15
Length
10.5

Details

Color
Antique Nickel/Black
Material
Metal
Bulb Type
E26 Medium Base

Description

Add a touch of class to your workspace or home with this simply designed banker's lamp. Just the right design to boost your décor with a sophisticated and professional feel, this desk lamp will be the perfect item for your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.