
Fresh Prints Table Lamp, Gray Waves (Discontinued)
- Mfr # LT2077-WAV
- Zoro # G204256842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2077-WAV
Zoro #
G204256842
UPC #
810052824826
Country of Origin
China
Dimensions
Height
18.5
Width
8.5
Shade Dimensions
L: 6.5 X W: 6.5 X H: 8.25
Length
8.5
Details
Material
Ceramic
Color
White with gray
Bulb Type
E26 Medium base
Number of Bulbs
1
Shade Material
Cotton & terylene
Shade Shape
Cylinder
Design Style
Contemporary
Maximum Wattage
60
Bulbs Included
No
Description
Spruce up the lighting in your home with this fashionably designed table lamp! A beautiful repeat pattern printed on the base is paired effortlessly with a clean white fabric shade. With a variety of color and print options available, you are bound to find the right piece to add to your home.
- •White ceramic base with gray waves print
- •Round fabric white shade
- •Uses 1 x 60W Type A medium based bulb (not included)
- •Easily accessible on/off switch located on the cord
- •5' white plugin cord
- •A number of options with different prints available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.