
Gold Tapered Table Lamp with Polka Dot Fabric Drum Shade (Discontinued)
- Mfr # LT1076-GDD
- Zoro # G6452513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1076-GDD
Zoro #
G6452513
UPC #
810241029834
Country of Origin
China
Dimensions
Height
21.25
Width
8
Length
8
Shade Dimensions
L: 5.75" x W:5.75" x H: 16.5"
Details
Material
Metal
Color
GOLD + POLKA DOT
Bulb Type
E26
Bulbs Included
No
Shade Shape
Drum
Number of Bulbs
1
Shade Material
SILK
Design Style
Contemporary
Maximum Wattage
40W
Description
This fun and fashionable lamp features a gold metal base and polka dot fabric drum shade making it the perfect addition to your lighting needs. This lamp will add simplicity and style to any space in your home. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Gold metal base
- •White with black polka dots fabric shade
- •Pull chain on/off switch
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 8 x H: 21.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.