
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT3303-GLD
Zoro #
G6452425
UPC #
810241023993
Country of Origin
China
Dimensions
Height
19.5
Width
7
Length
7
Shade Dimensions
5.5"W x 12.75"H
Details
Material
Metal
Color
Gold
Bulb Type
E26 Medium Base
Design Style
Traditional
Shade Shape
Tapered
Number of Bulbs
1
Maximum Wattage
40
Shade Material
Fabric
Bulbs Included
No
Description
Simple yet sleek, this table lamp will add the perfect touch of style to your home. With a smooth and traditional shaped base in Gold, this lamp offers a polished feel to top off your accent table, night stand, living room, bedroom or office! Paired up with a white fabric drum shade, this is the perfect fit for your home decorating needs.
- •Flawless Gold Finish Base
- •White Fabric Shade
- •Sleek and simple, adaptable to all room types
- •Uses 1 x 40W E26 Medium Base Type A Bulb (not included)
- •Shade Dimensions: Bottom Opening: 7" , Top Opening: 6.25", Height: 9.25"
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.