
Hammered Silver Drip Mini Table Lamp, Black (Discontinued)
- Mfr # LT2073-SVB
- Zoro # G704256892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2073-SVB
Zoro #
G704256892
UPC #
810052823799
Country of Origin
China
Dimensions
Height
9.25
Width
5.12
Length
5.12
Shade Dimensions
3.75 X 3.75 X 4
Details
Material
Porcelain
Color
Silver
Bulb Type
E12 Candelabra
Maximum Wattage
40
Shade Shape
Drum
Number of Bulbs
1
Shade Material
TC fabric
Bulbs Included
No
Design Style
Modern
Description
A stunning hammered metallic base is the trademark for this stylish table lamp. With a fabric drum shade to compliment the pear shaped base, this lamp is designed to sit perfectly atop your furniture of choice! Simple yet exquisite, this lamp is everything you're missing in your home.
- •Hammered silver metal base
- •Fabric black shade
- •Uses 1 x 40W Type B Candelabra based bulb (not included)
- •Easily accessible on/off switch located on the cord
- •Shade measures: Dia: 5.13" x H: 5.25"
- •Available in a number of base/shade color options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.