
Interlocked Triangular Natural Wood Table Lamp with Gray Fabric Shade (Discontinued)
- Mfr # LT1069-NGY
- Zoro # G6450955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1069-NGY
Zoro #
G6450955
UPC #
810241029643
Country of Origin
China
Dimensions
Height
19
Width
9.75
Length
9.75
Shade Dimensions
L: 6.5 x W: 6.5 x H: 14.5
Details
Material
Wood
Color
NATURAL + GRAY
Bulb Type
E26
Design Style
Contemporary
Maximum Wattage
40W
Bulbs Included
No
Shade Material
FABRIC
Shade Shape
Drum
Number of Bulbs
1
Description
Add a touch of simplicity to your home with this contemporary lamp. The soft, gray fabric shade compliments the geometric natural wood base for a clean, simple look. Perfect lamp for a bedroom, living area, office, kid's room or college dorm.
- •Natural wood base
- •Gray fabric shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures D: 9.75" x 19"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.